Shop All Toilet Repair Parts
Kohler
Trip Lever
Mfr # 9379-2MB
Zoro # G401248169
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Vibrant Brushed Moderne Brass
- Finish Vibrant Brushed Modern Brass
- Handle Material Metal
- Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9379-2MB
- Zoro # G401248169
- UPC # 885612877567
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Length | 3-1/4 in |
Details
Material | Metal |
Color | Vibrant Brushed Moderne Brass |
Finish | Vibrant Brushed Modern Brass |
Handle Material | Metal |
Item | Toilet Lever |
Compliance | ADA |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- KOHLER Fill Valve, 400A Series (1196745)
- KOHLER Seal, Flush Valve (GP83888)
- KOHLER Cover, Tank, Toilet (1145294-0)
- KOHLER Fill Valve Kit (1097230)
- KOHLER Trip Lever Assembly (1045276-BRZ)
- KOHLER Fill Valve Assembly (1013282)
- MASTER TOILET PLUNGER 3"" (MP1600N)
- Kohler Toilet Repair Parts