Shop All Plumbing Parts
Kohler
Trip Level Kit, Replacement
Mfr # GP1034693-CP
Zoro # G2149867
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With Cimarron toilets
- Includes nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1034693-CP
- Zoro # G2149867
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | Cimarron toilets |
Includes | nut |
Item | Cn57 Xpelor |
Description
Trip Level Kit, Fits Brand Kohler, Includes Nut, Replacement, For Use With Cimarron toilets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- KOHLER KOHLER FILL VALVE KIT (GP1083167)
- AMERICAN STANDARD TripLever AssemblyLLogo InBlisterPack (047242-0020AP)
- KOHLER Deep Rough In Kit, Replacement (1073881)
- KOHLER Flapper Assembly Kit, Replacement (GP83064)
- KOHLER Kit, Tee, Nut & Washer (1271579)
- KOHLER Hardware Kit - Red (1239016)
- KOHLER Hardware Kit - Green (1159527)
- KOHLER Accent Kitchen Sidespray (10101-2BZ)
- KOHLER Trend Handle for Bath/Shower, Replacement (GP21087-CP)
- Kohler Plumbing Parts & Accessories