Shop All Shower & Bathtub Parts
Kohler
Trim, 4-9/16" L, Metal
Mfr # K-TS8981-4-CP
Zoro # G2149027
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Temp Valve
- Finish Polished Chrome
- Length 4-9/16"
- Connection Rough In Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-TS8981-4-CP
- Zoro # G2149027
- UPC # 885612361912
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Length | 4-9/16" |
Face Dia. | 6-7/16" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Trim Plate Width | 6 1/2 in |
Trim Plate Depth | 4 7/16 in |
Handle Length | 2 5/8 in |
Trim Plate Height | 6 1/2 in |
Description
Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Toobi Rite-Temp K-8304 or K-2971 Pressure-Balancing Valves With Diverters, Handle Length 2 5/8 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Kohler, 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 4 7/16 in, Trim Plate Height 6 1/2 in, Trim Plate Material Metal, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (EZWSSM)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KOHLER Devonshire 4-7/16" Non-Diverter Bath (373-BN)
- KOHLER Revel 5/16 Shower Door, 76 X 47-5/8 (707106-L-ABZ)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-ABZ)
- KOHLER Accessory Pack, Tank (1024390)
- KOHLER Washer Kit (1275298-2MB)
- KOHLER Margaux Shower Arm And Flange (16280-BV)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- Kohler Shower & Bathtub Parts