Shop All Shower & Bathtub Parts
Kohler
Trim, 4-3/8" L, Metal
Mfr # K-TS45110-4-CP
Zoro # G2147076
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Temp Valve
- Finish Polished Chrome
- Includes Face Plate, Handle, Shower Arm, Flange
- Connection Rough In Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-TS45110-4-CP
- Zoro # G2147076
- UPC # 885612360243
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Length | 4-3/8" |
Face Dia. | 6-1/2" |
Connection Size | 1/2 in |
Trim Plate Height | 6 7/16 in |
Handle Length | 3 1/16 in |
Trim Plate Width | 6 7/16 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Depth | 4 9/16 in |
Description
Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Alteo Rite-Temp K-8304 or K-2971 Pressure-Balancing Valves With Diverters, Handle Length 3 1/16 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Kohler, 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 4 9/16 in, Trim Plate Height 6 7/16 in, Trim Plate Material Metal, Trim Plate Width 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- ADVANCED DRAINAGE SYSTEMS SNAP TEE CORRUGATE 4"" (0421AA)
- THRIFCO PLUMBING 3/4 X 2 1/2 Inch Stainless Steel Nipple, Packaged (9020028)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- KOHLER Service Kit, Suction Cover (1001384-0)
- KOHLER Sleeve, Brass, Polished Chrome Finish (1007758 - CP)
- KOHLER Assembly, Panel Bypass Rear (1201460-MX-GC05)
- KOHLER Clear Wall Jamb, 58.735 Long (1284534-09)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- KOHLER Center Guide Assembly (1277291-MX)
- STERLING Bypass Door 46W X 65.5H (SP5965-46S-G06)
- Kohler Shower & Bathtub Parts