Shop All Shower & Bathtub Parts
Kohler
Trim, 2-7/8" L, Metal
Mfr # K-TLS98009-4-CP
Zoro # G2147015
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Temp Valve
- Finish Polished Chrome
- Material of Construction Metal
- Connection 1/2" NPT, Rough in kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-TLS98009-4-CP
- Zoro # G2147015
- UPC # 885612360076
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 6-1/2" |
Length | 2-7/8" |
Handle Length | 4 1/8 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Trim Plate Depth | 2 3/4 in |
Trim Plate Width | 6 1/2 in |
Trim Plate Height | 6 1/2 in |
Description
Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Handle Length 4 1/8 in, Number of Handles 1, Kohler, July Series, Shower Connection Type 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 2 3/4 in, Trim Plate Height 6 1/2 in, Trim Plate Shape Circle, Trim Plate Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- DANCO Showerhead Gasket, Rubber, Black (80925)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-CP)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 27-5/16 - 31-1/8"W, With 1/4" Thick Crystal Clear Glass (707500-L-SHP)
- KOHLER Trim Ring Kit (88532-G9)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- KOHLER Plunger Arm Service Kit, Lh (1054245)
- DELTA Classic Roman Tub Trim (T2710)
- Kohler Shower & Bathtub Parts