Shop All Toilet Seats
Kohler
Triko Quiet-Close Eb Toilet Seat
Mfr # 25883-96
Zoro # G308455158
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Wood
- Width 14.1875 in
- Seat Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 25883-96
- Zoro # G308455158
- UPC # 885612973153
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14.1875 in |
Seat Height | 2 in |
Details
Color | Biscuit |
Material | Wood |
Description
This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- KOHLER Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge (29639-NA)
- PLUMB PAK DISHW SPLY LINE 3/8X72"" (PP23834)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- KOHLER Toilet Seat, Without Cover, polypropylene, Elongated, White (K-4731-C-0)
- KOHLER Lustra Seat/Open/C-Hng/Eb/Cotd (4666-CA-0)
- KOHLER Lustra Elongated Toilet Seat (4650-0)
- KOHLER Highline Comfort Height Elongated, Vitreous China, Biscuit (4199-96)
- CHURCH SEAT Church Seat 500EC 464 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Dresden Blue (500EC 464)
- Kohler Toilet Seats