Shop All Bathroom Sinks
Kohler
Tresham Vanity-Top Bathroom Sink With
Mfr # 2979-8-0
Zoro # G8603154
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 25-7/16 in
- Overall Width 19-1/16 in
- Overall Height 7-7/8 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2979-8-0
- Zoro # G8603154
- UPC # 885612029829
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 25-7/16 in |
Overall Width | 19-1/16 in |
Overall Height | 7-7/8 in |
Details
Item | Tresham Vanity-Top Bathroom Sink With |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Tresham Vanity-Top Bathroom Sink With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, Gray Single Pack (M 6040)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-BN)
- KOHLER Tides Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2839-8-7)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-8-0)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- Kohler Bathroom Sinks