Shop All Bathroom Sinks
Kohler
Tresham Vanity-Top Bathroom Sink With
Mfr # 2979-4-0
Zoro # G8603120
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Drop In, Integrated
- Color White
- Overall Length 25.438 in
- Overall Width 19.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2979-4-0
- Zoro # G8603120
- UPC # 885612029690
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 25.438 in |
Overall Width | 19.06 in |
Overall Height | 7-7/8 in |
Bowl Size | 19.063 in x 10-1/2 in |
Bowl Depth | 5-1/4 in |
Faucet Hole Dia. | 1-1/4 in |
Details
Item | Tresham Vanity-Top Bathroom Sink With |
Body Material | Vitreous China |
Mounting Type | Drop In, Integrated |
Color | White |
Standards | ASME A112.19.2 |
Side Splash | No |
Number of Holes | 3 |
ADA Compliant | No |
Collection | Tresham |
No. of Bowls | 1 |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 4 in |
Description
Tresham Vanity-Top Bathroom Sink With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- LEGRIS Push-to-Connect Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-1-0)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2030-0)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- Kohler Bathroom Sinks