Shop All Bathroom Sinks
Kohler
Tresham Vanity-Top Bathroom Sink With
Mfr # 2979-1-96
Zoro # G8603312
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 25-7/16 in
- Overall Width 19-1/16 in
- Overall Height 7-7/8 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2979-1-96
- Zoro # G8603312
- UPC # 885612029645
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 25-7/16 in |
Overall Width | 19-1/16 in |
Overall Height | 7-7/8 in |
Details
Item | Tresham Vanity-Top Bathroom Sink With |
Body Material | Vitreous China/Fireclay |
Finish | Biscuit |
Description
Tresham Vanity-Top Bathroom Sink With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG7)
- PROPLUS 3/4 in IPS Bathtub Spout W/ Top Diverter in Chrome (7921)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- KOHLER The Veer Pedestal (5246-0)
- KOHLER Cimarron Bathroom Sink With 8" Widespread Faucet Holes (2363-8-7)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- Kohler Bathroom Sinks