Shop All Bathroom Sinks
Kohler
Tresham Rectangle Self-Rimming Lavato
Mfr # 2991-8-0
Zoro # G8636459
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 21-13/16 in
- Overall Width 16-9/16 in
- Overall Height 8-1/16 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2991-8-0
- Zoro # G8636459
- UPC # 885612029430
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-13/16 in |
Overall Width | 16-9/16 in |
Overall Height | 8-1/16 in |
Details
Item | Tresham Rectangle Self-Rimming Lavato |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Tresham Rectangle Self-Rimming Lavato
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- MOEN Drain Plug (10709)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-NY)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2030-0)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- Kohler Bathroom Sinks