Shop All Bathroom Mirrors
Kohler
Tresham Framed Mirror
Mfr # 99650-1WT
Zoro # G001226178
product price: $242.62
/ea
Free Shipping & Returns
$242.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 32 in
- Finish Mohair Gray
- Width 23-1/2 in
- Color Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99650-1WT
- Zoro # G001226178
- UPC # 885612614919
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 32 in |
Width | 23-1/2 in |
Details
Finish | Mohair Gray |
Color | Grey |
Material | Wood |
Frame | Framed |
Item | Vanity Mirror |
Mounting | Wall |
Includes | Installation Hardware |
Lamp Included | No |
Mirror Surface | Flat |
Shape | Rectangular |
Description
Reflecting classic American style, this wood-frame mirror complements the Shaker-inspired design of the Tresham vanity. Choose from an array of wood finishes to match your vanity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNG01)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- ZORO SELECT CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent (164-203)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- Kohler Bathroom Mirrors