Shop All Toilet Seats
Kohler
Tresham Comfort Height Elongated B, Vitreous China, Biscuit
Mfr # 4799-96
Zoro # G8610839
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Vitreous China
- Width 14-7/16 in
- Seat Height 16-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4799-96
- Zoro # G8610839
- UPC # 885612019974
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-7/16 in |
Seat Height | 16-11/16 in |
Details
Color | Biscuit |
Material | Vitreous China |
Item | Tresham Comfort Height Elongated B |
Description
Tresham Comfort Height Elongated B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1/2 Npt Deep Rough-In Kit (1194630)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- KOHLER Bonnet Kit (1352289-BV)
- KOHLER C3-455 Quiet-Close Deodorizing Elongated Bidet Toilet Seat (8298-CR-0)
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- Kohler Toilet Seats