Shop All Bathroom Vanities with Tops
Kohler
Tresham 36" Vanity
Mfr # 5288-1WA
Zoro # G8625800
product price: $1,273.46
/ea
Free Shipping & Returns
$1,273.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-7/8 in
- Width 36 in
- Height 34-1/2 in
- Material Wood
- Color Linen White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5288-1WA
- Zoro # G8625800
- UPC # 885612479198
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21-7/8 in |
Width | 36 in |
Height | 34-1/2 in |
Details
Item | Tresham 36" Vanity |
Material | Wood |
Color | Linen White |
Description
Tresham 36 In. Vanity
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit (114337WR)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- Kohler Bathroom Vanities with Tops