Shop All Bathroom Vanities with Tops
Kohler
Tresham 24" Vanity
Mfr # 2604-1WT
Zoro # G8635984
Free Shipping & Returns
$681.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/4 in
- Width 23-3/4 in
- Height 32-1/2 in
- Material Wood
- Finish Mohair Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2604-1WT
- Zoro # G8635984
- UPC # 885612479174
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 18-1/4 in |
Width | 23-3/4 in |
Height | 32-1/2 in |
Details
Item | Tresham 24" Vanity |
Material | Wood |
Finish | Mohair Gray |
Color | Grey |
Description
Tresham 24 In. Vanity
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- APOLLO VALVES Fitting Pex 3/4 Inch Tee Brass (APXT34)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- Kohler Bathroom Vanities with Tops