Shop All Bathroom Vanities with Tops
Kohler
Tresham 24" Vanity
Mfr # 2604-1WA
Zoro # G8635993
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/4 in
- Width 23-3/4 in
- Height 32-1/2 in
- Material Wood
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2604-1WA
- Zoro # G8635993
- UPC # 885612479501
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 18-1/4 in |
Width | 23-3/4 in |
Height | 32-1/2 in |
Details
Item | Tresham 24" Vanity |
Material | Wood |
Finish | White |
Color | Linen White |
Description
Tresham 24 In. Vanity
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-0)
- LEGEND VALVE 3/4" COPPER STREET 45 ELBOW (450-064)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- Kohler Bathroom Vanities with Tops