Shop All Toilet Tanks
Kohler
Tresham 1.28 Gpf Toilet Tank
Mfr # 4899-95
Zoro # G7530081
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Color/Finish Grey
- Overall Height (In.) 14-3/4 in
- Overall Width (In.) 16-5/8 in
- Overall Length (In.) 8-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4899-95
- Zoro # G7530081
- UPC # 885612020086
- Country of Origin China
- Category Toilet Tanks
Dimensions
Overall Height (In.) | 14-3/4 in |
Overall Width (In.) | 16-5/8 in |
Overall Length (In.) | 8-1/16 in |
Details
Item | Toilet Bowl |
Gallons per Flush | 1.28 |
Color/Finish | Grey |
Description
Tresham 1.28 Gpf Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- KOHLER Flush Valve Kit (85159)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-RA-0)
- KOHLER Persuade Curv Dual-Flush Tank (3569-7)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- Kohler Toilet Tanks