Shop All Plumbing Parts
Kohler
Trend Plug Button Kit, Replacement
Mfr # GP30000
Zoro # G2149946
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With Trend
- Includes Hot Button, Cold Button, Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP30000
- Zoro # G2149946
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | Trend |
Includes | Hot Button, Cold Button, Diverter |
Item | Pfister Set Scres Stainless Steel |
Description
Trend Plug Button Kit, Fits Brand Kohler, Includes Cold Button, Diverter, Hot Button, Replacement, For Use With Trend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- B & K Utility Tub 18G All In 1 (19CF)
- KOHLER Retrofit Full Assembly Kit, Replacement (1131481)
- KOHLER Three Pack Urinal Cleaner, Replacement (1174866)
- KOHLER Extension Kit, Replacement (1118986-CP)
- KOHLER Trend Handle for Bath/Shower, Replacement (GP21087-CP)
- KOHLER Tank Bolt Accessory Pack, Replacement (GP52050)
- KOHLER Turn Ceramic Valve, Replacement (GP330002)
- SLOAN Control Module Assembly (ETF-450-A)
- Kohler Plumbing Parts & Accessories