Shop All Sink Soap Dispensers
Kohler
Transitional Soap/Lotion Dispenser
Mfr # 1893-C-AF
Zoro # G408583898
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 3.3125 in
- Length (In.) 3.375 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1893-C-AF
- Zoro # G408583898
- UPC # 650531179968
- Country of Origin Unknown
- Category Sink Soap Dispensers
Dimensions
Width | 2 in |
Height | 3.3125 in |
Length (In.) | 3.375 in |
Details
Finish | Vibrant French Gold |
Material | Brass |
Description
Enjoy a dedicated spot for your hand soap, dishwashing liquid, or lotion with this convenient dispenser. Its universal design lends elegance to a wide range of kitchen styles. Available in a range of finishes to complement your kitchen decor. Available in an array of KOHLER finishes to match any bathroom decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx4" L An (22CP-4-MH)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- KOHLER Body Assembly, Transitional (1041656-CP)
- KOHLER Transitional Soap Lotion Dispenser (1893-BL)
- KOHLER Soap Pump Assembly (1349226-CP)
- KOHLER Soap Dispenser (1259243-VS)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- KOHLER Soap Dispenser (1259243-CP)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543AR)
- Kohler Sink Soap Dispensers