Shop All Showerheads and Tub Faucets
Kohler
Traditional Round 8" Rainhead With Katal
Mfr # 13692-SN
Zoro # G8824059
Free Shipping & Returns
$530.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead,withstands mineral buildup,Optimized sprayface
- Flow Rate 2.5 gpm
- Finish Vibrant Polished Nickel
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13692-SN
- Zoro # G8824059
- UPC # 650531942715
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Single-function rain showerhead,withstands mineral buildup,Optimized sprayface |
Flow Rate | 2.5 gpm |
Finish | Vibrant Polished Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Traditional Round 8 In. Rainhead With Katal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (923-CP)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-BN)
- KOHLER Hand Shower, Vibrant Polished Nickel, Wall (22166-SN)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-BL)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- Kohler Showerheads and Tub Faucets