Shop All Showerheads and Tub Faucets
This Product is Discontinued
Kohler
Traditional Round 12" Rainhead With Kata (Discontinued)
Mfr # 13694-2BZ
Zoro # G9111765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface
- Flow Rate 2.5 gpm
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
- Face Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13694-2BZ
- Zoro # G9111765
- UPC # 885612099976
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Single-function rain showerhead,Withstands mineral buildup,Optimized sprayface |
Flow Rate | 2.5 gpm |
Finish | Oil Rubbed Bronze |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Traditional Round 12 In. Rainhead With Kata
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.