Shop All Bath Towel Bars and Hooks
Kohler
Towel Ring, For Towel Ring, Premium Metal
Mfr # K-13435-CP
Zoro # G2189081
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 15/16 in
- Finish Polished Chrome
- Ring Height 7 1/8 in
- Ring Width 7 1/8 in
- Overall Depth 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-13435-CP
- Zoro # G2189081
- UPC # 650531386342
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 15/16 in |
Ring Height | 7 1/8 in |
Ring Width | 7 1/8 in |
Overall Depth | 3 5/8 in |
Base Width | 2 3/8 in |
Base Height | 3 5/8 in |
Details
Item | Towel Ring |
Finish | Polished Chrome |
Material | Metal |
Includes | Installation Hardware |
Weight Capacity | 38 lb |
Projection | 3 5/8 in |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Resistance Properties | Corrosion Resistant |
Description
Towel Ring, Base Height 3 5/8 in, Base Width 2 3/8 in, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Ring Height 7 1/8 in, Ring Width 7 1/8 in, Weight Capacity 38 lb, Center to Center Hole Distance Not Applicable, ADA Compliant Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Installation Hardware, Projection 3 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059414.1 (9614059414.1SP)
- ELKAY Crosstown Stainless Steel 17-3/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG1815)
- KOHLER Composed Robe Hook (73146-BN)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Saddle Towel Bar (6432-ST)
- KOHLER Honesty Towel Arm (26637-BN)
- KOHLER Devonshire 18" Towel Bar (10550-PB)
- KOHLER Elate Hotelier (27294-2MB)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- Kohler Bath Towel Bars and Hooks