Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar Kit, 18
Mfr # 1506241-02-CP
Zoro # G108451367
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 6.55 in
- Height 1.34 in
- Length 22.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1506241-02-CP
- Zoro # G108451367
- UPC # 195711039347
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 6.55 in |
Height | 1.34 in |
Length | 22.95 in |
Details
Finish | Polished Chrome |
Description
Towel Bar Kit, 18
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Single Sphere, 11 in. OD (WA-96-NN)
- ARROWHEAD BRASS REPLCMNT STEM ASSMBLY12"" (PK8012)
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- KOHLER Draft 18" Towel Bar Frame (22561-CP)
- KOHLER Kumin Robe Hook (97897-BN)
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- KOHLER Composed 24 Towel Bar (73142-BL)
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- Kohler Bath Towel Bars and Hooks