Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar Kit
Mfr # 1499430-03-BNK
Zoro # G108451947
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized Brushed Nickel
- Height 2.598 in
- Length 28 in
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1499430-03-BNK
- Zoro # G108451947
- UPC # 195711005694
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.598 in |
Length | 28 in |
Width | 0.88 in |
Details
Finish | Anodized Brushed Nickel |
Description
Towel Bar Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Red (3126 55 00)
- THRIFCO PLUMBING 1/2 Inch MIP Brass Plug (9316092)
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling (300F200F)
- KOHLER Artifacts 18" Towel Bar (72567-SN)
- KOHLER Devonshire 24" Towel Bar (10551-BN)
- KOHLER Honesty Towel Arm (26637-BN)
- KOHLER Honesty 24" Towel Bar (26634-CP)
- KOHLER Honesty 18" Towel Bar (26633-CP)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- KOHLER Plate, Wall Mount (1082684)
- Kohler Bath Towel Bars and Hooks