Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar Kit
Mfr # 1499430-02-ABV
Zoro # G008437737
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Width 2.4 in
- Length 22 in
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1499430-02-ABV
- Zoro # G008437737
- UPC # 195711038098
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.4 in |
Length | 22 in |
Height | 0.88 in |
Details
Finish | Brushed Bronze |
Description
Towel Bar Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- THRIFCO PLUMBING 4 Inch ABS Cap (6793084)
- PARKER 1/2" A-LOK Brass Union (8SC8-B)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- KOHLER Honesty Towel Arm (26637-BN)
- KOHLER Towel Ring in Vibrant Brushed Moderne Brass (35928-2MB)
- KOHLER Devonshire Robe Hook (10555-BN)
- KOHLER Robe Hook (14443-BL)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- WINGITS Towel Bar, Chrome, Modern Elegance, 24In (WMETBPS24)
- Kohler Bath Towel Bars and Hooks