Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar Kit
Mfr # 1435430-02-BN
Zoro # G008451757
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 6.55 in
- Length 22.95 in
- Height 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1435430-02-BN
- Zoro # G008451757
- UPC # 885612981257
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 6.55 in |
Length | 22.95 in |
Height | 1.34 in |
Details
Finish | Brushed Nickel |
Description
Towel Bar Kit
- •In Kohler's Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- KOHLER Components Wm Lav Spout Trim - Tube (T23890-2MB)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/8 In., FNPT (1140 3/8)
- KOHLER Towel Ring (14441-BL)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- KOHLER Elate 12 Towel Bar (27288-2MB)
- KOHLER Parallel Towel Arm (23526-BN)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- KOHLER Purist 24" Towel Bar (14436-BV)
- KOHLER Avid 30" Towel Bar (97027-BN)
- Kohler Bath Towel Bars and Hooks