Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar, For Towel Bar, Premium Metal
Mfr # K-27287-CP
Zoro # G2189212
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 24 in
- Overall Height 2 in
- Finish Polished Chrome
- Overall Length 26 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-27287-CP
- Zoro # G2189212
- UPC # 885612653956
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 in |
Overall Length | 26 in |
Overall Depth | 2 3/4 in |
Overall Width | 26 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 2 in x 26 in x 2 3/4 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Metal |
Includes | Installation Template, Tools |
Weight Capacity | 50 lb |
Projection | 2 3/4 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 24 in |
Bar Material | Metal |
Includes Mounting Hardware | Yes |
Basic Material | Metal |
Description
Towel Bar, ADA Compliant No, Bar Material Metal, Bar Width 18 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 in, Overall Width 26 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Installation Template, Tools, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- MILWAUKEE TOOL 2-3/8 in. Ratcheting Pipe Cutter (48-22-4215)
- NDS Hvy Dty Grate Sq 6 in. Blk (4)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- KOHLER Avid Robe Hook (97499-CP)
- KOHLER Margaux 18" Towel Bar (16250-SN)
- KOHLER Avid Double Robe Hook Vibrant Brushed Moderne Brass (97500-2MB)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- KOHLER Plate, Wall Mount (1235439)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 24 Towel Bar, Vintage Bronze (BA-TB24 11P)
- Kohler Bath Towel Bars and Hooks