Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar, For Towel Bar, Premium Metal
Mfr # K-27286-CP
Zoro # G2149203
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- Overall Height 2 in
- Finish Polished Chrome
- Overall Length 20 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-27286-CP
- Zoro # G2149203
- UPC # 885612653918
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 in |
Overall Length | 20 in |
Overall Depth | 2 3/4 in |
Overall Width | 20 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 2 in x 20 in x 2 3/4 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Metal |
Weight Capacity | 50 lb |
Projection | 2 3/4 in |
Includes | Installation Template, Tools |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 18 in |
Basic Material | Metal |
Bar Material | Metal |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Metal, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 in, Overall Width 20 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Installation Template, Tools, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- SWIVEL PRO SERIES 1 in. Close Red Brass Nipple Pipe (SW148857)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" FIP x 36" (G71145)
- KOHLER Purist Towel Ring (14441-CP)
- KOHLER Purist Towel Ring (14441-BN)
- KOHLER Pinstripe Robe Hook (13113-SN)
- KOHLER Draft Robe Hook (27363-BL)
- KOHLER Plate, Wall Mount (1053985)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- Kohler Bath Towel Bars and Hooks