Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar & 2 Knob Kit
Mfr # 1508965-02-BNK
Zoro # G008451955
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized Brushed Nickel
- Length 18 in
- Width 1.006 in
- Height 3.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1508965-02-BNK
- Zoro # G008451955
- UPC # 195711028716
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 18 in |
Width | 1.006 in |
Height | 3.256 in |
Details
Finish | Anodized Brushed Nickel |
Description
Towel Bar & 2 Knob Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- DIXON Boss 4-Bolt Clamp, 2-32/64 to 2-50/64 in Nominal, Iron Band, Domestic (BU29)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK4)
- KOHLER Components Robe Hook (78378-BL)
- KOHLER Purist Robe Hook (14443-CP)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- KOHLER Parallel Hotelier (23530-BN)
- KOHLER Parallel 18" Towel Bar (23524-BL)
- KOHLER Saddle Towel Bar (6432-ST)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- Kohler Bath Towel Bars and Hooks