Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar & 2 Knob Kit
Mfr # 1505006-02-BNK
Zoro # G108451848
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized Brushed Nickel
- Height 1.25 in
- Width 2 in
- Length 27.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1505006-02-BNK
- Zoro # G108451848
- UPC # 195711022028
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.25 in |
Width | 2 in |
Length | 27.5 in |
Details
Finish | Anodized Brushed Nickel |
Description
Towel Bar & 2 Knob Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- LEGRIS Push-to-Connect Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- ZORO SELECT Flexible Coupling, For Pipe Size 10" x 8" (1056-10-8)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- KOHLER Kumin Towel Ring (97898-CP)
- KOHLER Plate, Wall Mount (1172390)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Artifacts Double Robe Hook (72572-BN)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- Kohler Bath Towel Bars and Hooks