Shop All Bath Towel Bars and Hooks
Kohler
Towel Bar & 2 Knob Kit
Mfr # 1474008-02-BNK
Zoro # G108451855
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Anodized Brushed Nickel
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1474008-02-BNK
- Zoro # G108451855
- UPC # 885612993397
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.75 in |
Details
Finish | Anodized Brushed Nickel |
Description
Towel Bar & 2 Knob Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA CANPLAS Bullnose Pipe Tee, 4 in, Hub, PVC, White (414104BC)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In (014MS017)
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Capacity (286)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- KOHLER Purist Towel Ring (14441-2MB)
- KOHLER Occasion 24 Towel Bar (27061-CP)
- KOHLER Components 30" Towel Bar (78374-CP)
- KOHLER Bancroft Hand Towel Holder (11416-BN)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- KOHLER Composed 18" Towel Bar (73141-CP)
- KOHLER Alteo Towel Ring (37057-CP)
- Kohler Bath Towel Bars and Hooks