Shop All Kitchen Sinks
Kohler
Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole
Mfr # 77515-SN
Zoro # G8866022
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole; Deck Mounted
- Overall Height 24.56 in
- Number of Holes 1
- Faucet Mounting Centers 6.94 in
- Faucet Hole Dia. 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77515-SN
- Zoro # G8866022
- UPC # 885612538529
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 24.56 in |
Faucet Hole Dia. | 1-5/16 in |
Faucet Spout Height (in.) | 9-1/2 in |
Details
Item | Tournant Semi-Professional Kitchen Si |
Mounting Type | Single Hole; Deck Mounted |
Number of Holes | 1 |
Faucet Mounting Centers | 6.94 in |
Includes | Handles; Installation Hardware; Valve |
Color | Vibrant Polished Nickel |
ADA Compliant | Yes |
Material | Zinc |
Compliance | CA Drought Compliant; Low Lead Compliant |
Flow Rate | 1.50 GPM |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61 |
Faucet Spout Type | Swivel |
Faucet Spout Reach (in.) | 10 in |
Description
Tournant Semi-Professional Kitchen Si
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS All Purpose Liquid Softener Cleaner, 1gal (RK41N)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass Union (4503256)
- LEGEND VALVE 1/2" T2005 NL MIPxPEX BALL VLV (101-590NL)
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE4)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-58)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- Kohler Kitchen Sinks