Shop All Bathroom Sink Faucets
Kohler
Touchless Single Hole Mount, Straight Spout Bathroom Faucet
Mfr # K-7516-CP
Zoro # G7661602
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Touchless
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-7516-CP
- Zoro # G7661602
- UPC # 650531917461
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 3/8 in |
Height | 5-7/16" |
Manufacturers Warranty Length | 1 yr |
Spout Length | 5 5/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: AK, HI, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- FLEXTRON Gas Line Hose 5/8'' O.D.x12'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-12K)
- KOHLER 2-Hndl Centerset Bathroom Sink Faucet W/ Metal Pop-Up Drain & Lift Rod (15241-4RA-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce (2890-4-0)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-AF)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- KOHLER Purist Single Control Lav Faucet (14404-4A-BN)
- OAKBROOK COLLECTION Oak Brook 4914388 Hot & Cold Diverter Stem for Essentials Tub & Shower Faucet - Pack of 5 (4914388)
- Kohler Bathroom Sink Faucets