Shop All Bathroom Sink Faucets
Kohler
Touchless Single Hole Mount, Straight Spout Bathroom Faucet
Mfr # K-13467-CP
Zoro # G7661532
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Touchless
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-13467-CP
- Zoro # G7661532
- UPC # 650531828484
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 5/16 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Height | 5-7/16" |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- WATTS Relief Valve Repair Kit, Watts 909, 4 In (909 4 Relief Valve)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-BL)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-4AKA-CP)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- SPEAKMAN Manual 8" Mount, 0 Hole Widespread Faucet, Polished Chrome (SC-3004-FC-LD)
- Kohler Bathroom Sink Faucets & Accessories