Shop All Bathroom Sink Faucets
Kohler
Touchless Single Hole Mount, Straight Spout Bathroom Faucet
Mfr # K-13463-CP
Zoro # G9156260
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Touchless
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-13463-CP
- Zoro # G9156260
- UPC # 650531917362
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Height | 6-1/8" |
Spout Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 10m, PK20 (KE10K3S-75)
- ZORO SELECT 1/2" FNPT Galvanized Union (5P958)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2"x3/4" FIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-48L)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- KOHLER Purist Lav Faucet (14406-4-2MB)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14408-4-BL)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- KOHLER 8 in to 16 in Mount, 3 Hole Bathroom Faucet (800T70-5ANL-CP)
- Kohler Bathroom Sink Faucets & Accessories