Shop All Bathroom Sink Faucets
Kohler
Touchless Single Hole Mount, Gooseneck Bathroom Faucet
Mfr # K-13473-CP
Zoro # G9080983
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Touchless
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-13473-CP
- Zoro # G9080983
- UPC # 650531828507
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6 3/16 in |
Height | 12-1/8" |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- LEGEND VALVE 1" CTS RING COMP NUT ASSEMBLY (313-555)
- VINTAGE CC44451X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44451X)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BV)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- Kohler Bathroom Sink Faucets & Accessories