Shop All Interior Paints
Kohler
Touch-Up Paint Kit (Stone)
Mfr # 500306-G8-B11
Zoro # G104183767
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Grays
- Color Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 500306-G8-B11
- Zoro # G104183767
- UPC # 885612497611
- Country of Origin Unknown
- Category Interior Paints
Details
Item | Touch Up Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Grays |
Color | Stone |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Purdy 716341041205 144380430 3 in. Sprig Brush - White (716341041205)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 16 oz (PA904)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 6 oz (ME249)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-2255-1 1K Acrylic Primer - Gray (USC-2255-1)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- MODERN MASTERS Metallic Paint, WaterBase, Olympic Gold, 6 oz (ME659)
- Kohler Interior Paints