Shop All Interior Paints
Kohler
Touch-Up Paint Kit (Dew)
Mfr # 500306-G2-B11
Zoro # G804184125
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Greens
- Color Dew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 500306-G2-B11
- Zoro # G804184125
- UPC # 885612155764
- Country of Origin Unknown
- Category Interior Paints
Details
Item | Touch Up Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Greens |
Color | Dew |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- MINWAX Mw Wipe-On Poly Gls Pint (40900000)
- DUMOND Varnish Remover, Gel, 1 gal., Jug (3211)
- WATCO Lacquer Semigls 11.25Oz (63181)
- MODERN MASTERS Metallic Paint, WaterBase, Snowflake, 6 oz (ME707)
- RUST-OLEUM Satin, Espresso, Quart (242018)
- RUST-OLEUM Flat, White, Quart (1990502)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- KRUD KUTTER Rust-Oleum Painters' Touch Ultra Cover White Primer 1 qt (224430T)
- MODERN MASTERS 6 Oz Statuary Bronze WaterBased Decorative Metallic Paint (ME190)
- RUST-OLEUM Modern Masters ME396 1G Bronze Reactive Metallic Paint (ME396-GAL)
- Kohler Interior and Exterior Paints and Stains