Shop All Bath Towel Bars and Hooks
Kohler
Tone Towel Ring Vibrant Brushed Moderne Brass
Mfr # 27428-2MB
Zoro # G104846105
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Length 8.875 in.
- Material Zinc
- Height 2.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27428-2MB
- Zoro # G104846105
- UPC # 885612916303
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 8.875 in. |
Height | 2.625 in. |
Details
Item | Tone Towel ring |
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 14)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- KOHLER Elate 24 Towel Bar (27287-CP)
- KOHLER Towel Ring (14441-BL)
- KOHLER Avid Towel Arm (97498-CP)
- KOHLER Plate, Wall Mount (1409482)
- KOHLER Composed 30 Towel Bar (73143-AF)
- KOHLER Purist Double Towel Bar (14375-CP)
- KOHLER Honesty 18 Towel Bar (26633-2MB)
- Kohler Bath Towel Bars and Hooks