Shop All Toilet Paper Dispensers & Holders
Kohler
Tone Toilet Tissue Holder Vibrant Brushed Nickel
Mfr # 27429-BN
Zoro # G304846240
product price: $56.70
/ea
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Depth 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27429-BN
- Zoro # G304846240
- UPC # 885612916358
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.78 in |
Dispenser Height | 12.5 in |
Dispenser Width | 10.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6 (FGA21206GR00)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- Kohler Toilet Paper Dispensers & Holders