Shop All Toilet Paper Dispensers & Holders
Kohler
Tone Toilet Tissue Holder Matte Black with Moderne Brass
Mfr # 27429-BMB
Zoro # G104846235
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27429-BMB
- Zoro # G104846235
- UPC # 885612916389
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.189 in |
Dispenser Height | 2.06 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Components Covered Tp Assembly (78384-BV)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- Kohler Toilet Paper Dispensers & Holders