Shop All Bathroom Sink Faucets
Kohler
Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass
Mfr # T27424-4-2MB
Zoro # G304846325
product price: $1,896.82
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,896.82
Free 30-Day Returns
Key Features
- Depth 9.25 in.
- Length 14.875 in.
- Height 37.9375 in.
- Color Vibrant Brushed Moderne Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27424-4-2MB
- Zoro # G304846325
- UPC # 885612919281
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Depth | 9.25 in. |
Length | 14.875 in. |
Height | 37.9375 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Item | Tone Floor-mount bath filler trim |
Color | Vibrant Brushed Moderne Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 60 ft Length, Type L (616F)
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-BN)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- KOHLER Triton Bowe 8 Gneck Kitc Fct Wblade (810T70-5AHA-CP)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- Kohler Bathroom Sink Faucets