Shop All Bathroom Sink Faucets
Kohler
Tone Freestanding Bath Faucet Trim Polished Chrome
Mfr # T27424-4-CP
Zoro # G504846255
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,308.15
Free 30-Day Returns
Key Features
- Height 37.9375 in.
- Length 14.875 in.
- Depth 9.25 in.
- Material Brass
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T27424-4-CP
- Zoro # G504846255
- UPC # 885612919250
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 37.9375 in. |
Length | 14.875 in. |
Depth | 9.25 in. |
Details
Finish | Polished Chrome |
Item | Tone Floor-mount bath filler trim |
Material | Brass |
Color | Polished Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- BUCKAROOS 6" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (106-12-20 RD BUCKET)
- KOHLER Occasion Single Control Lav Fct (27000-4-CP)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-4AKA-CP)
- KOHLER Venza 1H P/B Vlv Fct Trim Vibrant Brushed Nickel (TS28129-4-BN)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (522T20-4AEA-CP)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (521T21-4AEA-CP)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- Kohler Bathroom Sink Faucets & Accessories