Shop All Cabinet Handles & Pulls
Kohler
Tone 5 Drawer Pull Matte Black
Mfr # 24439-BL
Zoro # G704846451
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 5.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24439-BL
- Zoro # G704846451
- UPC # 885612916488
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.625 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- ZORO SELECT O-Ring, Dash 336, FEP w/Sil Core, 0.21 In. (1WLP5)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Riff 5 Drawer Pull Vibrant Polished Nickel (24435-SN)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Blue Contemporary Drawer Pull (BP777816070)
- Kohler Cabinet Handles & Pulls