Shop All Cabinet Handles & Pulls
Kohler
Tone 3 Drawer Pull Matte Black
Mfr # 24438-BL
Zoro # G404845839
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 3.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24438-BL
- Zoro # G404845839
- UPC # 885612916440
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.625 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black (03-165)
- DELTANA Replacement Bell Button Oil Rubbed Bronze (BBC20-REPLU10B)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Extra HVY T Hinge (N129-023)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- KOHLER Components 7" Drawer Pull (25497-BL)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Nickel (24434-BN)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- LAUREY 96mm Plastic Wire Pull, White (34942)
- Kohler Cabinet Handles & Pulls