Shop All Bath Towel Bars and Hooks
Kohler
Tone 24 Towel Bar Vibrant Brushed Moderne Brass
Mfr # 27426-2MB
Zoro # G604845912
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Height 2.625 in.
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 26.5625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27426-2MB
- Zoro # G604845912
- UPC # 885612916181
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.625 in. |
Length | 26.5625 in. |
Details
Item | Tone 24" towel bar |
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2214P-4-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- RINNAI Isolation Valve Kit Next Gen Replacement (107000284)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- KOHLER Modern Robe Hook (24757-CP)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Riff 24 Towel Bar Polished Chrome (27410-CP)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- KOHLER Plate, Wall Mount (1409482)
- KOHLER Parallel 18" Towel Bar (23524-BL)
- AMEROCK Amerock H55457-ORB 2.75 in. Hook - Oil Rubbed Bronze (AH55457 ORB)
- Kohler Bath Towel Bars and Hooks