Shop All Bath Towel Bars and Hooks
Kohler
Tone 24 Towel Bar Polished Chrome
Mfr # 27426-CP
Zoro # G104846129
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc
- Height 2.625 in.
- Length 26.5625 in.
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27426-CP
- Zoro # G104846129
- UPC # 885612916150
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.625 in. |
Length | 26.5625 in. |
Details
Item | Tone 24" towel bar |
Finish | Polished Chrome |
Material | Zinc |
Color | Polished Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Chrome (D3192-26)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- KOHLER Plate, Wall Mount (1340502)
- KOHLER Square Robe Hook (23290-2MB)
- KOHLER Plate, Wall Mount (1053985)
- KOHLER Parallel 18" Towel Bar (23524-BL)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- KOHLER Composed Robe Hook (73146-BV)
- DELTA Stryke 8 Mini Towel Bar (77608-CZ)
- Kohler Bath Towel Bars and Hooks