Shop All Bath Towel Bars and Hooks
Kohler
Tone 18 Towel Bar Vibrant Brushed Nickel
Mfr # 27425-BN
Zoro # G704845935
product price: $65.81
/ea
$65.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Length 20.5625 in.
- Height 2.625 in.
- Material Zinc
- Color Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27425-BN
- Zoro # G704845935
- UPC # 885612916112
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 20.5625 in. |
Height | 2.625 in. |
Details
Item | Tone 18" towel bar |
Finish | Vibrant Brushed Nickel |
Material | Zinc |
Color | Vibrant Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Polished Nickel (35908-4-SN)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0312E)
- KOHLER Square Robe Hook (23290-2MB)
- KOHLER Kumin Robe Hook (97897-BL)
- KOHLER Avid Double Robe Hook Vibrant Brushed Moderne Brass (97500-2MB)
- KOHLER Bancroft Hand Towel Holder (11416-BN)
- KOHLER Devonshire 24" Towel Bar (10551-BN)
- KOHLER Artifacts Double Robe Hook (72572-2BZ)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- Kohler Bath Towel Bars and Hooks