Shop All Bath Towel Bars and Hooks
Kohler
Tone 18 Towel Bar Vibrant Brushed Moderne Brass
Mfr # 27425-2MB
Zoro # G304846189
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Zinc
- Height 2.625 in.
- Length 20.5625 in.
- Color Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27425-2MB
- Zoro # G304846189
- UPC # 885612916129
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.625 in. |
Length | 20.5625 in. |
Details
Item | Tone 18" towel bar |
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Color | Vibrant Brushed Moderne Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1 1/4 In, 215 lb Max Load (4020125CP)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- WATTS Repair Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 1st Check Kit)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- KOHLER Composed 30" Towel Bar (73143-TT)
- KOHLER Composed Hand Towel Holder (73145-CP)
- KOHLER Elate 24" Towel Bar (27287-BN)
- KOHLER Purist 24" Towel Bar (14436-CP)
- KOHLER Composed 24" Double Towel Bar (73144-CP)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- Kohler Bath Towel Bars and Hooks