Shop All Bath Towel Bars and Hooks
Kohler
Tone 18 Towel Bar Polished Chrome
Mfr # 27425-CP
Zoro # G604845981
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Polished Chrome
- Length 20.5625 in.
- Height 2.625 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27425-CP
- Zoro # G604845981
- UPC # 885612916099
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 20.5625 in. |
Height | 2.625 in. |
Details
Item | Tone 18" towel bar |
Finish | Polished Chrome |
Color | Polished Chrome |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000410)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brass (38305-PB)
- KOHLER Composed 30" Towel Bar (73143-CP)
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- KOHLER Bancroft 24" Double Towel Bar (11413-CP)
- KOHLER Elate Robe Hook (27290-2MB)
- KOHLER Composed Double Robe Hook (73146-CP)
- KOHLER Bancroft 24" Towel Bar (11411-BN)
- KOHLER Avid Towel Arm (97498-BL)
- Kohler Bath Towel Bars and Hooks