Shop All Toilets
Kohler
Toilet Wm 22", Darling New, Rimless, Washdown, Durafix, Usa Wh, Gravity Flush, Floor Mounted Mount
Mfr # 5172-95
Zoro # G8839964
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Grey
- Material Vitreous China
- Width 16-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-3/8 in |
Depth | 27-3/4 in |
Height | 25.313 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Details
Mounting Style | Floor Mounted |
Item | Toilet Wm 22", Darling New, Rimless, Washdown, Durafix, Usa Wh |
Bowl Shape | Elongated |
Color | Grey |
Material | Vitreous China |
Standards | ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
One Piece/Two Piece | One Piece |
Features | Glazed Trapway, Concealed Trapway, Soft Close, Chair Height, Low Profile; Water Efficient |
Finish | Ice Gray |
With Seat/Without Seat | With Seat |
Collection | San Souci, Comfort Height |
ADA Compliant | Yes |
Compliance | CA Drought Compliant; TX Drought Compliant |
Water Surface Area | 10-3/4 in x 7-1/2 in |
Gallons Per Flush | 1.28 |
Description
San Souci Comfort Height One-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Gooseneck Bar Faucet, Polished chrome (B-0305)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip PVC Coupling SCH 40 (8113758)
- JONES STEPHENS 3/4" PlumBite Push On Thermostatic Mixing Valve (C77469LF)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- KOHLER Tresham Elongated 1.28 GPF Chair Height Toilet (3950-0)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-95)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-7)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- Kohler Toilets